- 0" to 2" Capacity
- 13/16" Throat
- Tool Maker's Pattern C-Clamp
features
- Hardened to provide great strength and durability
- Ball joint swivel pad ensures the most secure system of locking pad to screws
- Lip of ball joint swivel pad is undercut
- When ball of screw is inserted into pad and lip is forced down, a solid steel wall is formed inside the pad cavity, completely encircling the ball ensuring a permanent attachment while retaining swivel
- Heavy walled hub offers greater support for screw and helps prevent bending
- Extra large anvil is carefully broached to ensure a flat surface and proper alignment with screw
- Anvil provides greater gripping area for big work yet permits pin-point claming of small or uneven pieces
| Depth of Throat from Center of Screw | 13/16 in |
| Thread Type | UNC |
| Proof Test | N/A |
| Threads per Inch | 16 |
| Thread Diameter | 3/8 in |
| Clamp Capacity [Max] | 2 in |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | Tool Maker's Pattern |
| Finish | Black |
| Weight | 0.46 LB |
| NSN Number | 5120-01-434-9863 |

