- 3" Long
- 1" Wide
- 1/4" Thick Set Up Wedge
features
- Enclosed-head design seals out contaminants for improved performance and life
| Type | Set-Up Wedge |
| Length | 3 in |
| Thickness | 0.25 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412794939 |
| Type | Set-Up Wedge |
| Length | 3 in |
| Thickness | 0.25 in |
| Weight | 0.14 LB |
| EAN or UPC | 781412794939 |