- 5" Long
- 1" Wide
- 1/2" Thick Set Up Wedge
features
- Enclosed-head design seals out contaminants for improved performance and life
| Length | 5 in |
| Thickness | 0.25 in |
| Type | Set-Up Wedge |
| Weight | 0.324 LB |
| EAN or UPC | 781412794953 |
| Length | 5 in |
| Thickness | 0.25 in |
| Type | Set-Up Wedge |
| Weight | 0.324 LB |
| EAN or UPC | 781412794953 |