- Square Tool Bit 10° Bevel
- 3/16" Width
- 3/16" Height
- 2" Length
- M-34 Cobalt High Speed Steel
features
- M-34 grade, high speed steel
- Ground on all sides and ready for use
- Packaged for convenient handling
- Clearly marked with size and product number
| Tool Type | Square Tool Bit 10° Bevel |
| Length | 2 in |
| Insert Thickness | N/A |
| Nose Radius | N/A |
| Insert Length | N/A |
| Material | M-34 Cobalt High speed Steel |
| Insert Width | N/A |
| Height | 3/16 in |
| Weight | 0.02 LB |
| NSN Number | 3455-01-349-6638 |

