- 3/32" Wide X 5/8" High X 5" Long
- M-2 Tungsten Moly High Speed Steel Cut-Off Blade
applications
- For straight and right-hand tools
features
- M-2-grade, high speed steel
- Ground on all sides and ready for use
- Packaged for convenient handling
- Clearly marked with size and product number
- Beveled ends
| Length | 5 in |
| Material | M-2 Tungsten Moly High Speed Steel |
| Height | 5/8 in |
| Weight | 0.07 LB |

