- 3/16" Wide X 1" High X 6.5" Long
- M-2 Tungsten Moly High Speed Steel Cut-Off Blade
applications
- For straight and right-hand tools
features
- Clearly marked with size and product number
- Beveled ends
- M-2-grade, high speed steel
- Ground on all sides and ready for use
- Packaged for convenient handling
| Length | 6 1/2 in |
| Height | 1 in |
| Material | M-2 Tungsten Moly High Speed Steel |
| Weight | 0.28 LB |
| NSN Number | 3455-01-334-5920 |

