- Square Tool Bit For Turning Tools
- 1/4" Width
- 1/4" Height
- 2 1/2" Length
- M-2 Tungsten Moly High Speed Steel
applications
- For turning tools
features
- M-2-grade, high speed steel
- Carefully hardened
- Ready for finish grinding
| Length | 2 1/2 in |
| Material | M-2 Tungsten Moly High Speed Steel |
| Insert Length | N/A |
| Height | 1/4 in |
| Insert Width | N/A |
| Tool Type | Square Tool Bit For Turning Tools |
| Insert Thickness | N/A |
| Nose Radius | N/A |
| Weight | 0.05 LB |

