- Square Tool Bit For Boring Tools
- 3/16" Width
- 3/16" Height
- 1 1/4" Length
- M-2 Tungsten Moly High Speed Steel
applications
- For boring tools
features
- M-2-grade, high speed steel
- Carefully hardened
- Ready for finish grinding
| Insert Thickness | N/A |
| Tool Type | Square Tool Bit For Boring Tools |
| Material | M-2 Tungsten Moly High Speed Steel |
| Nose Radius | N/A |
| Height | 3/16 in |
| Length | 1 1/4 in |
| Insert Length | N/A |
| Insert Width | N/A |
| Weight | 0.01 LB |
| NSN Number | 3455-01-440-0779 |

