- Square Tool Bit For Boring Tools
- 3/8" Width
- 3/8" Height
- 2 5/8" Length
- M-2 Tungsten Moly High Speed Steel
applications
- For boring tools
features
- M-2-grade, high speed steel
- Carefully hardened
- Ready for finish grinding
| Insert Thickness | N/A |
| Material | M-2 Tungsten Moly High Speed Steel |
| Insert Width | N/A |
| Height | 3/8 in |
| Insert Length | N/A |
| Length | 2 5/8 in |
| Tool Type | Square Tool Bit For Boring Tools |
| Nose Radius | N/A |
| Weight | 0.11 LB |
| NSN Number | 3455-01-440-0781 |

