- 3/32" Wide X 1/2" High X 4.5" Long
- M-2 Tungsten Moly High Speed Steel Cut-Off Blade
applications
- For straight and right-hand tools
features
- Carefully hardened
- Ready for finish grinding
| Material | M-2 Tungsten Moly High Speed Steel |
| Length | 4 1/2 in |
| Height | 1/2 in |
| Weight | 0.04 LB |
| NSN Number | 3455-00-153-9833 |

