- 3/32" Wide X 5/8" High X 5" Long
- M-2 Tungsten Moly High Speed Steel Cut-Off Blade
applications
- For straight and right-hand tools
features
- Carefully hardened
- Ready for finish grinding
| Height | 5/8 in |
| Length | 5 in |
| Material | M-2 Tungsten Moly High Speed Steel |
| Weight | 0.07 LB |
| NSN Number | 3455-01-332-4706 |

