Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
High Speed Steel Cut-Off Blades

86-479

High Speed Steel Cut-Off Blades
Item #101809698
  • 3/16" Wide X 1" High X 6.5" Long
  • M-2 Tungsten Moly High Speed Steel Cut-Off Blade
High Speed Steel Cut-Off Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16" Wide X 1" High X 6.5" Long
  • M-2 Tungsten Moly High Speed Steel Cut-Off Blade

applications

  • For straight and right-hand tools

features

  • Carefully hardened
  • Ready for finish grinding
Material M-2 Tungsten Moly High Speed Steel
Height 1 in
Length 6 1/2 in
Weight 0.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison