- Brass Tool
- 5/16" Width
- 5/16" Height
- 2 1/2" Length
- M-2 Tungsten Moly High Speed Steel
features
- M-2-grade, high speed steel
- Heat-treated
- Ready for use
- Brass tool
| Length | 2 1/2 in |
| Height | 5/16 in |
| Insert Thickness | N/A |
| Nose Radius | N/A |
| Insert Width | N/A |
| Tool Type | Brass Tool |
| Material | M-2 Tungsten Moly High Speed Steel |
| Insert Length | N/A |
| Weight | 0.07 LB |

