- Right Hand Side Tool
- 3/8" Width
- 3/8" Height
- 3" Length
- M-2 Tungsten Moly High Speed Steel
features
- M-2-grade, high speed steel
- Heat-treated
- Ready for use
- Right-hand side tool
| Height | 3/8 in |
| Insert Width | N/A |
| Length | 3 in |
| Insert Thickness | N/A |
| Nose Radius | N/A |
| Tool Type | Right Hand Side Tool |
| Material | M-2 Tungsten Moly High Speed Steel |
| Insert Length | N/A |
| Weight | 0.12 LB |
| NSN Number | 3455-00-190-8330 |

