- 10 Piece
- 5/16" Size
- 2 1/2" Long
- Ground To Form Tool Bit Set
features
- M-2-grade, high speed steel
- Heat-treated
- Ground to 10 popular, versatile shapes
- Ready for use
includes
- One each of 5/16" bits in 10 shapes
| Height | 5/16 in |
| Length | 2 1/2 in |
| No. of Pieces | 10 |
| Weight | 0.65 LB |

