- 10 Piece
- 3/8" Size
- 3" Long
- Ground To Form Tool Bit Set
features
- M-2-grade, high speed steel
- Heat-treated
- Ground to 10 popular, versatile shapes
- Ready for use
includes
- One each of 3/8" bits in 10 shapes
| No. of Pieces | 10 |
| Length | 3 in |
| Height | 3/8 in |
| Weight | 1.12 LB |
| NSN Number | 3455-01-387-1781 |

