- Square Armaloy Tool
- 1/2" Width
- 1/2" Height
- 4" Length
- Armaloy Steel
applications
- Ideal for rough or finish cuts on steel, malleable iron, cast iron, nonferrous metals, rubber and plastics
features
- Made from cast alloy steel
- Ready for grinding to final cutter shape
- Hardness between high speed steels and sintered carbides
| Height | 1/2 in |
| Insert Thickness | N/A |
| Length | 4 in |
| Insert Length | N/A |
| Material | Armaloy Steel |
| Nose Radius | N/A |
| Tool Type | Square Armaloy Tool |
| Insert Width | N/A |
| Width | 1/2 in |
| Weight | 0.31 LB |

