- Style C - Square Nose Tool
- 1/4" Width
- 1/4" Height
- 2" Length
- Grade 7 - Armide Sintered Carbide
applications
- For forming, grooving, turning, chamfering, facing
- For light roughing and general finishing of steel
- Can be used in Armstrong carbide tool holders and quick change tool holders, as well as other tool holding systems
- Can also be used for hard rubber, plastics and glass
features
- Sintered carbide material with hardness approaching that of diamond
- Easily machines the toughest steels and castings
- Will machine from 10 to 100 times as many pieces before requiring regrinding
- Available in two popular grades
- Red enamel shanks
| Insert Thickness | 0.0625 in |
| Insert Length | 5/16 in |
| Insert Width | 1/4 in |
| Length | 2 in |
| Tool Type | Style C - Square Nose Tool |
| Material | Grade 7 – Armide Sintered Carbide |
| Nose Radius | N/A |
| Height | 1/4 in |
| Weight | 0.04 LB |

