- Style AR - Straight Turning Tool
- 7/16" Width
- 7/16" Height
- 3" Length
- Grade 5 - Armide Sintered Carbide
applications
- For turning, facing, boring, chamfering
- For heavy roughing of steel
- Can be used in Armstrong carbide tool holders and quick change tool holders, as well as other tool holding systems
- Can also be used for hard rubber, plastics and glass
features
- Sintered carbide material with hardness approaching that of diamond
- Easily machines the toughest steels and castings
- Will machine from 10 to 100 times as many pieces before requiring regrinding
- Available in two popular grades
- Red enamel shanks
| Height | 7/16 in |
| Insert Length | 1/2 in |
| Insert Width | 1/4 in |
| Tool Type | Style AR - Straight Turning Tool |
| Length | 3 in |
| Material | Grade 5 – Armide Sintered Carbide |
| Nose Radius | 1/32 in |
| Insert Thickness | 0.09375 in |
| Weight | 0.15 LB |
| NSN Number | 3455-01-050-9845 |

