- Style D - Point Nose - 80° Included Angle
- 1/2" Width
- 1/2" Height
- 3 1/2" Length
- Grade 5 - Armide Sintered Carbide
applications
- For heavy roughing of steel
- For light turning, undercutting, boring, chamfering
- Can be used in Armstrong carbide tool holders and quick change tool holders, as well as other tool holding systems
- Can also be used for hard rubber, plastics and glass
features
- Sintered carbide material with hardness approaching that of diamond
- Easily machines the toughest steels and castings
- Will machine from 10 to 100 times as many pieces before requiring regrinding
- Available in two popular grades
- Red enamel shanks
| Nose Radius | 1/32 in |
| Length | 3 1/2 in |
| Material | Grade 5 – Armide Sintered Carbide |
| Insert Length | 9/16 in |
| Insert Thickness | 0.125 in |
| Tool Type | Style D - Point Nose - 80° Included Angle |
| Height | 1/2 in |
| Insert Width | 0.49 in |
| Weight | 0.25 LB |

