- Plain Pattern
| Thread Size | 1/4 |
| Maximum Load @ Angle | 70 lb @ 30 °, 500 lb @ 0 ° |
| Material | Forged Carbon Steel |
| Eye Inner Dia. | 3/4 in |
| Outside Dia. | 1.1875 in |
| Inside Dia. | 0.75 in |
| Thread - TPI or Pitch | 1/4 in - 20 UNC |
| Standard Length Under Eye | 1 in |
| Threads per Inch | 20 |
| Thread Type | UNC |
| Eye Outer Size | 1 3/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 781412890013 |

