- Plain Pattern
| Thread Size | 5/16 |
| Standard Length Under Eye | 1 1/8 in |
| Maximum Load @ Angle | 200 lb @ 30 °, 800 lb @ 0 ° |
| Inside Dia. | 0.875 in |
| Material | Forged Carbon Steel |
| Thread Type | UNC |
| Thread - TPI or Pitch | 5/16 in - 18 UNC |
| Eye Inner Dia. | 7/8 in |
| Eye Outer Size | 1 7/16 in |
| Threads per Inch | 18 |
| Outside Dia. | 1.4375 in |
| Weight | 0.05 LB |
| EAN or UPC | 781412890020 |

