- Plain Pattern
| Eye Outer Size | 1 21/32 in |
| Thread - TPI or Pitch | 3/8 in - 16 UNC |
| Threads per Inch | 16 |
| Thread Type | UNC |
| Material | Forged Carbon Steel |
| Eye Inner Dia. | 1 in |
| Thread Size | 3/8 |
| Standard Length Under Eye | 1 1/4 in |
| Maximum Load @ Angle | 200 lb @ 90 °, 250 lb @ 60 °, 300 lb @ 45 °, 600 lb @ 30 °, 1400 lb @ 0 ° |
| Inside Dia. | 1 in |
| Outside Dia. | 1.65625 in |
| Weight | 0.68 LB |
| EAN or UPC | 781412890037 |

