- Plain Pattern
| Thread Size | 7/16 |
| Outside Dia. | 1.84375 in |
| Threads per Inch | 14 |
| Standard Length Under Eye | 1 3/8 in |
| Thread Type | UNC |
| Inside Dia. | 1.09375 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412890044 |
| Thread Size | 7/16 |
| Outside Dia. | 1.84375 in |
| Threads per Inch | 14 |
| Standard Length Under Eye | 1 3/8 in |
| Thread Type | UNC |
| Inside Dia. | 1.09375 in |
| Weight | 0.2 LB |
| EAN or UPC | 781412890044 |