- Plain Pattern
| Maximum Load @ Angle | 400 lb @ 90 °, 475 lb @ 60 °, 525 lb @ 45 °, 850 lb @ 30 °, 2600 lb @ 0 ° |
| Standard Length Under Eye | 1 1/2 in |
| Inside Dia. | 1.1875 in |
| Material | Forged Carbon Steel |
| Thread Size | 1/2 |
| Eye Inner Dia. | 1 3/16 in |
| Eye Outer Size | 2 1/16 in |
| Threads per Inch | 13 |
| Thread - TPI or Pitch | 1/2 in - 13 UNC |
| Outside Dia. | 2.0625 in |
| Thread Type | UNC |
| Weight | 0.3 LB |
| EAN or UPC | 781412890051 |

