- Plain Pattern
| Threads per Inch | 12 |
| Inside Dia. | 1.28125 in |
| Thread Type | UNC |
| Outside Dia. | 2.28125 in |
| Thread Size | 9/16 |
| Standard Length Under Eye | 1 5/8 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412890068 |
| Threads per Inch | 12 |
| Inside Dia. | 1.28125 in |
| Thread Type | UNC |
| Outside Dia. | 2.28125 in |
| Thread Size | 9/16 |
| Standard Length Under Eye | 1 5/8 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412890068 |