- Plain Pattern
| Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Outside Dia. | 2.5 in |
| Eye Inner Dia. | 1 3/8 in |
| Standard Length Under Eye | 1 3/4 in |
| Thread Size | 5/8 |
| Maximum Load @ Angle | 700 lb @ 90 °, 800 lb @ 60 °, 950 lb @ 45 °, 1400 lb @ 30 °, 4000 lb @ 0 ° |
| Material | Forged Carbon Steel |
| Inside Dia. | 1.375 in |
| Thread Type | UNC |
| Eye Outer Size | 2 1/2 in |
| Threads per Inch | 11 |
| Weight | 0.5 LB |
| EAN or UPC | 781412890075 |

