- Plain Pattern
| Inside Dia. | 1.5 in |
| Thread Size | 3/4 |
| Thread Type | UNC |
| Standard Length Under Eye | 2 in |
| Thread - TPI or Pitch | 3/4 in - 10 UNC |
| Material | Forged Carbon Steel |
| Maximum Load @ Angle | 1050 lb @ 90 °, 1200 lb @ 60 °, 1600 lb @ 45 °, 2200 lb @ 30 °, 6000 lb @ 0 ° |
| Outside Dia. | 2.8125 in |
| Eye Inner Dia. | 1 1/2 in |
| Eye Outer Size | 2 13/16 in |
| Threads per Inch | 10 |
| Weight | 0.92 LB |
| EAN or UPC | 781412890082 |

