- Plain Pattern
| Thread Size | 1 |
| Eye Inner Dia. | 1 13/16 in |
| Outside Dia. | 3.5625 in |
| Thread - TPI or Pitch | 1 in - 8 UNC |
| Thread Type | UNC |
| Standard Length Under Eye | 2 1/2 in |
| Maximum Load @ Angle | 2150 lb @ 90 °, 2400 lb @ 60 °, 2800 lb @ 45 °, 3800 lb @ 30 °, 9500 lb @ 0 ° |
| Eye Outer Size | 3 9/16 in |
| Material | Forged Carbon Steel |
| Threads per Inch | 8 |
| Inside Dia. | 1.8125 in |
| Weight | 1.75 LB |
| EAN or UPC | 781412890105 |

