- Plain Pattern
| Eye Outer Size | 4 in |
| Material | Forged Carbon Steel |
| Outside Dia. | 4 in |
| Standard Length Under Eye | 2 3/4 in |
| Threads per Inch | 7 |
| Inside Dia. | 2 in |
| Eye Inner Dia. | 2 in |
| Thread Size | 1 1/8 |
| Thread Type | UNC |
| Maximum Load @ Angle | 2650 lb @ 90 °, 3100 lb @ 60 °, 3400 lb @ 45 °, 4700 lb @ 30 °, 11800 lb @ 0 ° |
| Thread - TPI or Pitch | 1 1/8 in - 7 UNC |
| Weight | 2.82 LB |
| EAN or UPC | 781412890112 |

