- Plain Pattern
| Thread Type | UNC |
| Standard Length Under Eye | 3 in |
| Inside Dia. | 2.1875 in |
| Outside Dia. | 4.4375 in |
| Thread Size | 1 1/4 |
| Threads per Inch | 7 |
| Weight | 3.86 LB |
| EAN or UPC | 781412890129 |
| Thread Type | UNC |
| Standard Length Under Eye | 3 in |
| Inside Dia. | 2.1875 in |
| Outside Dia. | 4.4375 in |
| Thread Size | 1 1/4 |
| Threads per Inch | 7 |
| Weight | 3.86 LB |
| EAN or UPC | 781412890129 |