- Plain Pattern
| Outside Dia. | 5.1875 in |
| Thread Type | UNC |
| Inside Dia. | 2.5 in |
| Thread Size | 1 1/2 |
| Threads per Inch | 6 |
| Standard Length Under Eye | 3 1/2 in |
| Weight | 6.68 LB |
| EAN or UPC | 781412890143 |
| Outside Dia. | 5.1875 in |
| Thread Type | UNC |
| Inside Dia. | 2.5 in |
| Thread Size | 1 1/2 |
| Threads per Inch | 6 |
| Standard Length Under Eye | 3 1/2 in |
| Weight | 6.68 LB |
| EAN or UPC | 781412890143 |