- Plain Pattern
| Inside Dia. | 2.875 in |
| Threads per Inch | 5 |
| Thread Size | 1 3/4 |
| Outside Dia. | 6.0625 in |
| Thread Type | UNC |
| Standard Length Under Eye | 3 3/4 in |
| Weight | 10.98 LB |
| EAN or UPC | 781412890150 |
| Inside Dia. | 2.875 in |
| Threads per Inch | 5 |
| Thread Size | 1 3/4 |
| Outside Dia. | 6.0625 in |
| Thread Type | UNC |
| Standard Length Under Eye | 3 3/4 in |
| Weight | 10.98 LB |
| EAN or UPC | 781412890150 |