- Plain Pattern
| Thread Type | UNC |
| Inside Dia. | 3.25 in |
| Threads per Inch | 4 1/2 |
| Thread Size | 2 |
| Outside Dia. | 6.875 in |
| Standard Length Under Eye | 4 in |
| Weight | 14.9 LB |
| EAN or UPC | 781412890167 |
| Thread Type | UNC |
| Inside Dia. | 3.25 in |
| Threads per Inch | 4 1/2 |
| Thread Size | 2 |
| Outside Dia. | 6.875 in |
| Standard Length Under Eye | 4 in |
| Weight | 14.9 LB |
| EAN or UPC | 781412890167 |