- Eyebolt w/Shoulder
- 1/4x20 UNC Thread Size
- 3/4" Inside Diameter
- 1" Standard Length Under Shoulder
| Maximum Load @ Angle | 75 lb @ 30 °, 500 lb @ 0 ° |
| Eye Outer Size | 1 3/16 in |
| Threads per Inch | 20 |
| Eye Inner Dia. | 3/4 in |
| Outside Dia. | 1.1875 in |
| Thread - TPI or Pitch | 1/4 in - 20 UNC |
| Material | Forged Carbon Steel |
| Thread Size | 1/4 |
| Standard Length Under Shoulder | 1 in |
| Inside Dia. | 0.75 in |
| Thread Type | UNC |
| Weight | 1.25 LB |
| EAN or UPC | 781412890211 |
| NSN Number | 5306-00-133-3805 |

