- Eyebolt w/Shoulder
- 3/8x16 UNC Thread Size
- 1" Inside Diameter
- 1 1/4" Standard Length Under Shoulder
| Thread Size | 3/8 |
| Material | Forged Carbon Steel |
| Standard Length Under Shoulder | 1 1/4 in |
| Outside Dia. | 1.65625 in |
| Thread Type | UNC |
| Threads per Inch | 16 |
| Maximum Load @ Angle | 275 lb @ 90 °, 325 lb @ 60 °, 350 lb @ 45 °, 650 lb @ 30 °, 1400 lb @ 0 ° |
| Eye Outer Size | 1 21/32 in |
| Thread - TPI or Pitch | 3/8 in - 16 UNC |
| Eye Inner Dia. | 1 in |
| Inside Dia. | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412890235 |
| NSN Number | 5306-00-964-0990 |

