- Eyebolt w/Shoulder
- 7/16x14 UNC Thread Size
- 1 3/32" Inside Diameter
- 1 3/8" Standard Length Under Shoulder
| Inside Dia. | 1.09375 in |
| Material | Forged Carbon Steel |
| Maximum Load @ Angle | 400 lb @ 90 °, 450 lb @ 60 °, 500 lb @ 45 °, 1000 lb @ 30 °, 2000 lb @ 0 ° |
| Eye Inner Dia. | 1 3/32 in |
| Thread - TPI or Pitch | 7/16 in - 14 UNC |
| Thread Size | 7/16 |
| Threads per Inch | 14 |
| Outside Dia. | 1.84375 in |
| Standard Length Under Shoulder | 1 3/8 in |
| Thread Type | UNC |
| Eye Outer Size | 1 27/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 781412890242 |

