- Eyebolt w/Shoulder
- 9/16x12 UNC Thread Size
- 1 9/32" Inside Diameter
- 1 5/8" Standard Length Under Shoulder
| Standard Length Under Shoulder | 1 5/8 in |
| Thread - TPI or Pitch | 9/16 in - 12 UNC |
| Eye Inner Dia. | 1 9/32 in |
| Thread Size | 9/16 |
| Threads per Inch | 12 |
| Inside Dia. | 1.28125 in |
| Material | Forged Carbon Steel |
| Outside Dia. | 2.28125 in |
| Eye Outer Size | 2 9/32 in |
| Thread Type | UNC |
| Maximum Load @ Angle | 600 lb @ 90 °, 750 lb @ 60 °, 900 lb @ 45 °, 1600 lb @ 30 °, 3000 lb @ 0 ° |
| Weight | 0.8 LB |
| EAN or UPC | 781412890266 |

