- Eyebolt w/Shoulder
- 5/8x11 UNC Thread Size
- 1 3/8" Inside Diameter
- 1 3/4" Standard Length Under Shoulder
| Standard Length Under Shoulder | 1 3/4 in |
| Thread Type | UNC |
| Material | Forged Carbon Steel |
| Inside Dia. | 1.375 in |
| Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Outside Dia. | 2.5 in |
| Threads per Inch | 11 |
| Maximum Load @ Angle | 800 lb @ 90 °, 950 lb @ 60 °, 1200 lb @ 45 °, 2000 lb @ 30 °, 4000 lb @ 0 ° |
| Thread Size | 5/8 |
| Eye Inner Dia. | 1 3/8 in |
| Eye Outer Size | 2 1/2 in |
| Weight | 0.64 LB |
| EAN or UPC | 781412890273 |
| NSN Number | 5306-01-086-9799 |

