- Eyebolt w/Shoulder
- 7/8x9 UNC Thread Size
- 1 11/16" Inside Diameter
- 2 1/4" Standard Length Under Shoulder
| Thread Size | 7/8 |
| Thread - TPI or Pitch | 7/8 in - 9 UNC |
| Material | Forged Carbon Steel |
| Inside Dia. | 1.6875 in |
| Thread Type | UNC |
| Standard Length Under Shoulder | 2 1/4 in |
| Outside Dia. | 3.25 in |
| Eye Inner Dia. | 1 11/16 in |
| Eye Outer Size | 3 1/4 in |
| Threads per Inch | 9 |
| Maximum Load @ Angle | 1650 lb @ 90 °, 2000 lb @ 60 °, 2500 lb @ 45 °, 3800 lb @ 30 °, 7200 lb @ 0 ° |
| Weight | 1.15 LB |
| EAN or UPC | 781412890297 |

