- Eyebolt w/Shoulder
- 1 1/8x7 UNC Thread Size
- 2" Inside Diameter
- 2 3/4" Standard Length Under Shoulder
| Standard Length Under Shoulder | 2.75 in |
| Inside Dia. | 2 in |
| Maximum Load @ Angle | 3400 lb @ 90 °, 3850 lb @ 60 °, 4500 lb @ 45 °, 5500 lb @ 30 °, 11800 lb @ 0 ° |
| Thread - TPI or Pitch | 1 1/8 in - 7 UNC |
| Material | Forged Carbon Steel |
| Threads per Inch | 7 |
| Outside Dia. | 4 in |
| Thread Size | 1 1/8 |
| Eye Outer Size | 4 in |
| Thread Type | UNC |
| Eye Inner Dia. | 2 in |
| Weight | 3.4 LB |
| EAN or UPC | 781412890310 |

