- Eyebolt w/Shoulder
- 1 1/4x7 UNC Thread Size
- 2 3/16" Inside Diameter
- 3" Standard Length Under Shoulder
| Maximum Load @ Angle | 3700 lb @ 90 °, 4200 lb @ 60 °, 5200 lb @ 45 °, 7000 lb @ 30 °, 15000 lb @ 0 ° |
| Outside Dia. | 4.4375 in |
| Inside Dia. | 2.1875 in |
| Standard Length Under Shoulder | 3 in |
| Eye Outer Size | 4 7/16 in |
| Thread Size | 1 1/4 |
| Thread - TPI or Pitch | 1 1/4 in - 7 UNC |
| Material | Forged Carbon Steel |
| Thread Type | UNC |
| Eye Inner Dia. | 2 3/16 in |
| Threads per Inch | 7 |
| Weight | 4.67 LB |
| EAN or UPC | 781412890327 |

