- Shoulder Pattern Eye Bolt
- 5 3/16" Outer Size
| Maximum Load @ Angle | 5500 lb @ 90 °, 6100 lb @ 60 °, 7200 lb @ 45 °, 10500 lb @ 30 °, 21700 lb @ 0 ° |
| Thread - TPI or Pitch | 1 1/2 in - 6 UNC |
| Eye Inner Dia. | 2 1/2 in |
| Material | Forged Carbon Steel |
| Eye Outer Size | 5 3/16 in |
| Weight | 7.28 LB |
| EAN or UPC | 781412890341 |

