- Eyebolt w/Shoulder
- 1 3/4x5 UNC Thread Size
- 2 7/8" Inside Diameter
- 3 3/4" Standard Length Under Shoulder
| Eye Inner Dia. | 2 7/8 in |
| Thread Size | 1 3/4 |
| Material | Forged Carbon Steel |
| Thread Type | UNC |
| Standard Length Under Shoulder | 3 3/4 in |
| Maximum Load @ Angle | 7400 lb @ 90 °, 8300 lb @ 60 °, 10500 lb @ 45 °, 14000 lb @ 30 °, 29500 lb @ 0 ° |
| Outside Dia. | 6.0625 in |
| Threads per Inch | 5 |
| Inside Dia. | 2.875 in |
| Eye Outer Size | 6 1/16 in |
| Thread - TPI or Pitch | 1 3/4 in - 5 UNC |
| Weight | 12.28 LB |
| EAN or UPC | 781412890358 |

