- Eyebolt w/Shoulder
- 2x4.5 UNC Thread Size
- 3 1/4" Inside Diameter
- 4" Standard Length Under Shoulder
| Thread Type | UNC |
| Threads per Inch | 4 1/2 |
| Thread - TPI or Pitch | 2 in - 4.5 UNC |
| Material | Forged Carbon Steel |
| Eye Outer Size | 6 7/8 in |
| Outside Dia. | 6.875 in |
| Standard Length Under Shoulder | 4 in |
| Maximum Load @ Angle | 9750 lb @ 90 °, 11000 lb @ 60 °, 13500 lb @ 45 °, 18000 lb @ 30 °, 38500 lb @ 0 ° |
| Eye Inner Dia. | 3 1/4 in |
| Thread Size | 2 |
| Inside Dia. | 3.25 in |
| Weight | 17.18 LB |
| EAN or UPC | 781412890365 |

