- Micro-Air Series
- 1 1/8 in Bore x 4 in Stroke
- Double Acting, Double End Mount
- No Mount (Basic)
- Aluminum Body
description
- Micro-Air cylinders are ideal for applications where small-bore, medium-duty, repairable cylinders are preferred.
features
- Repairable
- Service kits available to extend cylinder life
- Hard coated aluminum tubing ID
- Stainless steel piston rod
| Bumpers | w/o Bumpers |
| Repairable | Repairable Style |
| Fluid Medium | Air |
| Rod End Style | Male |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 1.125 in |
| Port Size | 1/8 |
| Rod End Thread | 5/16-18 |
| Mounting Style Description | No Mount (Basic) |
| Rod Material | 303 Stainless Steel |
| Seal Material | O-Ring, Nitrile |
| Port Type | NPT |
| Material | Aluminum |
| End Cap Material | Aluminum |
| Pressure [Max] | 200 psi |
| Series | Micro-Air |
| Temperature Range [Max] | 180 °F |
| Magnetic Piston | No |
| Cylinder Type | Double Acting, Double End Mount |
| Lube Specification | Prelubricated |
| Cushions | Noncushioned |
| Rod Diameter | 5/16 in |
| Weight | 4.0 LB |

