Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bowl Kit

104069

Bowl Kit
Item #101759980
  • Polycarbonate Bowl, Manual Drain for Heavy-Duty Series Filter, Lubricator
Bowl Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polycarbonate Bowl, Manual Drain for Heavy-Duty Series Filter, Lubricator

description

  • Quick-change replacement bowls for ARO filters and lubricators are available in composite, polycarbonate with metal guard and metal with sight glass styles. For safety, bowl cannot be removed when pressurized.

options

  • Tamper-proof locking ring accessory available
Component Heavy-Duty Filter, Heavy-Duty Lubricator
Bowl Capacity 10 oz
Series Heavy-Duty
Accessory Type Polycarbonate Bowl
Weight 0.33 LB
EAN or UPC 663023082950
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison