- Double Female Thread Check Valve
- Composite
- 1/4 in NPT
- 200 psi Maximum Pressure
- Nitrile Seal Material
description
- Check valves provide a free flow of air in one direction and dependable shut-off in the opposite direction.
features
- Only allows flow in one direction
- Composite body is tough and corrosion-resistant
| End Type | Double Female Thread |
| Length | 1.906 in |
| Operating Pressure Range | 2 psi to 200 psi |
| Overall Length | 1 29/32 in |
| Height | 1.344 in |
| Material | Composite |
| Temperature Range [Max] | 200 °F |
| Port Type | NPTF |
| Direction of Flow | Meter-In, Meter-Out |
| Temperature Range [Min] | 0 °F |
| Seal Material | Buna-N |
| Pressure [Max] | 200 psi |
| Female Port Size | 1/4 |
| Weight | 2.2 LB |

