- Double Female Thread Check Valve
- Composite
- 3/4 in NPT
- 200 psi Maximum Pressure
- Nitrile Seal Material
description
- Check valves provide a free flow of air in one direction and dependable shut-off in the opposite direction.
features
- Only allows flow in one direction
| Temperature Range [Min] | 0 °F |
| Material | Composite |
| Port Type | NPTF |
| Pressure [Max] | 200 psi |
| Direction of Flow | Meter-In, Meter-Out |
| Seal Material | Buna-N |
| Female Port Size | 3/4 |
| End Type | Double Female Thread |
| Overall Length | 3 in |
| Operating Pressure Range | 2 psi to 200 psi |
| Temperature Range [Max] | 200 °F |
| Weight | 0.015 LB |

