- Composite Inline Flow Control Valve
- 1/4" NPT Port Size
- 200 psi Max Pressure
- Fine Adjustment
description
- In-line flow control valves meter the flow of air in one direction and allow free flow in the reverse direction for use in controlling actuator speed. Composite body is tough and corrosion resistant. Color-coded adjustment knob provides reference points for setting. The locking ring ensures a positive set point, and the valve stem is threaded for panel mounting.
| Material | Composite |
| Pressure [Max] | 200 psi |
| Adjustment | Fine |
| Temperature Range [Max] | 200 °F |
| Flow (Free) | N/A |
| Length | 1 29/32 in |
| Seal Material | Buna-N |
| Temperature Range [Min] | 0 °F |
| Flow (Controlled) | 22 ft3/min |
| Female Port Size | 1/4 |
| Port Type | NPTF |
| Height | 2.516 in |
| Weight | 0.15 LB |

